Motion
07112469
1/4-20 UNC, 2-1/2" OAL Phillips Drive Machine Screw - Flat Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731193
MFR #07112469
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-1/2" OAL Phillips Drive Machine Screw - Flat Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731193
MFR #07112469

Mfr description
07112469 07112469 1/4-20X2-1/2" ZINC FH
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)