Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 1-3/4" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11731325
MFR #07165533

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07165533 07165533 1/2-13X1-3/4"STL LOW C
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    1-3/4 in
  • Style
    Fully Threaded
  • Thread Size
    1/2-13
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text