Overview
Mfr description
07166028 07166028 M20(2.5)X80MM STL METR
- Carbon steel is a soft, durable metal
- It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
Specifications
- Additional DetailsBlack Oxide Coating to Prevent Rust
- Grade3.6
- MaterialCarbon Steel
- Overall Length80.00 mm
- StyleFully Threaded
- System of MeasurementMetric
- Thread SizeM20x2.5
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data