Overview
Mfr description
07166564 07166564 10/24 X 1"BRASS BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Grade3.6
- MaterialBrass
- Overall Length1 in
- StyleFully Threaded
- Thread Size#10-24
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data