Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 2-1/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731454
MFR #07167075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07167075 07167075 1/4-20X2-1/4"S.STL 18/
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    2-1/4 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought