Motion
07375561
#10-24 UNC, 4" Length Under Head Slotted/Phillips Drive Machine Screw - Round Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11731611
MFR #07375561
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 4" Length Under Head Slotted/Phillips Drive Machine Screw - Round Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11731611
MFR #07375561

Mfr description
07375561 07375561 10-24 X 4 ZINC RND HD
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted drive types with the cross-shaped slot of Phillips drive types
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-24

Details

  • Drive Type
    Slotted/Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)