1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
07812126
1" Screw, SAE 1035-1050 Steel Structural Flat Washer 1-1/8" ID x 2" OD, Plain Finish
MI ITEM #
11731665
MFR #
07812126
Price
$1.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 07812126
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
07812126
1" Screw, SAE 1035-1050 Steel Structural Flat Washer 1-1/8" ID x 2" OD, Plain Finish
MI ITEM #
11731665
MFR #
07812126
Mfr description
07812126 07812126 F436 1" STRUCTURAL WAS
Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.23
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1-1/8 in
Maximum Thickness
0.1770 in
Outside Diameter
2 in
Screw Size
1
Details
Fastener Standard
ASTM F436
Finish Coating
Plain
Material
Steel
Material Grade
SAE 1035-1050
Type
Structural
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items