Motion
07812142
1/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 9/32" ID x 5/8" OD, Plain Finish
MI ITEM #11731667
MFR #07812142
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 9/32" ID x 5/8" OD, Plain Finish
MI ITEM #11731667
MFR #07812142

Mfr description
07812142 07812142 F436 1/4 STRUCTURAL WA
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Inside Diameter
    9/32 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    5/8 in
  • Screw Size
    1/4

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Structural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)