Motion
07812175
1-1/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 1-3/8" ID x 2-1/2" OD, Plain Finish
MI ITEM #11731670
MFR #07812175
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 1-3/8" ID x 2-1/2" OD, Plain Finish
MI ITEM #11731670
MFR #07812175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.13/each

Specifications

Dimensions

  • Inside Diameter
    1-3/8 in
  • Maximum Thickness
    0.1770 in
  • Outside Diameter
    2-1/2 in
  • Screw Size
    1-1/4

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Structural

Overview

Mfr description
07812175 07812175 F436 1-1/4 STRUCTURAL
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought