Motion
07812191
3/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 13/16" ID x 1-15/32" OD, Plain Finish
Mi Item #11731672
MFR #07812191
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, SAE 1035-1050 Steel Structural Flat Washer 13/16" ID x 1-15/32" OD, Plain Finish
Mi Item #11731672
MFR #07812191

Mfr description
07812191 07812191 F436 3/4 STRUCTURAL WA
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Inside Diameter
    13/16 in
  • Maximum Thickness
    0.1770 in
  • Outside Diameter
    1-15/32 in
  • Screw Size
    3/4

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Structural
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)