Motion
07812225
7/8" Screw, SAE 1035-1050 Steel Structural Flat Washer 15/16" ID x 1-3/4" OD, Plain Finish
MI ITEM #11731675
MFR #07812225
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, SAE 1035-1050 Steel Structural Flat Washer 15/16" ID x 1-3/4" OD, Plain Finish
MI ITEM #11731675
MFR #07812225

Mfr description
07812225 07812225 F436 7/8 STRUCTURAL WA
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Inside Diameter
    15/16 in
  • Maximum Thickness
    0.1770 in
  • Outside Diameter
    1-3/4 in
  • Screw Size
    7/8

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Structural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)