Motion
08095937
61-1/2" OAH Hand Truck;Dual Loop Handle, Aluminum
Mi Item #11731955
MFR #08095937
Price$983.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
61-1/2" OAH Hand Truck;Dual Loop Handle, Aluminum
Mi Item #11731955
MFR #08095937

Mfr description
08095937 08095937 62" TALL 51"X12" BED A
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$983.40/each

Specifications

Dimensions

  • Overall Height
    61-1/2 in
  • Overall Width
    20-1/2
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in

Details

  • Handle Type
    Dual Loop Handle
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)