Motion
08180044
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 1/16" Thick
Mi Item #11731979
MFR #08180044
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 1/16" Thick
Mi Item #11731979
MFR #08180044

Mfr description
08180044 08180044 7/8X1/16" ARBOR SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Inner Diameter
    7/8 in
  • Outer Diameter
    1-3/8 in
  • Thickness
    1/16 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)