Specifications
Dimensions
- Inner Diameter7/8 in
- Keyway Size1/8 in
- Outer Diameter1-3/8 in
- Thickness1/4 in
Details
- HardenedHardened & Ground
- MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)