Motion
08180283
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 7/16" Thick
MI ITEM #11731986
MFR #08180283
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 7/16" Thick
MI ITEM #11731986
MFR #08180283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
08180283 08180283 7/8 HOLE 7/16 WIDE ARB

Specifications

  • Material
    Alloy Steel
  • Thickness
    7/16 in
  • Inner Diameter
    7/8 in
  • Outer Diameter
    1-3/8 in
  • Keyway Size
    1/8 in
  • Hardened
    Hardened & Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text