Motion
08180564
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 7/8" Thick
Mi Item #11731990
MFR #08180564
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID x 1-3/8" OD, Alloy Steel Machine Tool Arbor Spacer - 7/8" Thick
Mi Item #11731990
MFR #08180564

Mfr description
08180564 08180564 7/8 HOLE 7/8 WIDE ARBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Inner Diameter
    7/8 in
  • Keyway Size
    1/8 in
  • Outer Diameter
    1-3/8 in
  • Thickness
    7/8 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)