Motion
08182040
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 1/16" Thick
Mi Item #11732013
MFR #08182040
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 1/16" Thick
Mi Item #11732013
MFR #08182040

Mfr description
08182040 08182040 1-1/4X1/16" ARBOR SPAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Outer Diameter
    1-3/4 in
  • Thickness
    1/16 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)