Motion
08182248
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 3/8" Thick
Mi Item #11732020
MFR #08182248
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 3/8" Thick
Mi Item #11732020
MFR #08182248

Mfr description
08182248 08182248 1-1/4X3/8" ARBOR SPACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Outer Diameter
    1-3/4 in
  • Thickness
    3/8 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)