Motion
08182321
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 1/2" Thick
MI ITEM #11732022
MFR #08182321
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 1/2" Thick
MI ITEM #11732022
MFR #08182321

Mfr description
08182321 08182321 1-1/4X1/2" ARBOR SPACE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Outer Diameter
    1-3/4 in
  • Thickness
    1/2 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)