Motion
08182404
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 5/8" Thick
Mi Item #11732023
MFR #08182404
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID x 1-3/4" OD, Alloy Steel Machine Tool Arbor Spacer - 5/8" Thick
Mi Item #11732023
MFR #08182404

Mfr description
08182404 08182404 1-1/4X5/8" ARBOR SPACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Outer Diameter
    1-3/4 in
  • Thickness
    5/8 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)