Motion
08183485
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 3/4" Thick
Mi Item #11732041
MFR #08183485
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID x 2-1/8" OD, Alloy Steel Machine Tool Arbor Spacer - 3/4" Thick
Mi Item #11732041
MFR #08183485

Mfr description
08183485 08183485 1-1/2X3/4" ARBOR SPACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Thickness
    3/4 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)