Motion
08712853
"18 Inch Long x 2 Inch Wide x 3/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11732415
MFR #08712853
List Price$166.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"18 Inch Long x 2 Inch Wide x 3/64 Inch Thick, Tool Steel Air Hardening Flat Stock +/- 0.062 Inch Long Tolerance, + 0.000-0.005 Inch Wide Tolerance, +/- 0.001 Inch Thickness Tolerance, +/- 0.001 Inch Square Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11732415
MFR #08712853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$166.98/each for your price

Overview

Mfr description
08712853 08712853 3/64 X 2 X 18 A2 AIR H

Specifications

  • Thickness
    3/64 in
  • Width
    2 in
  • Length
    18 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- .062 in
  • Square Tolerance
    +/- 0.001 in
  • Thickness Tolerance
    +/- 0.001 in
  • Width Tolerance
    + 0.000 in - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought