Motion
09162272
#10-32 UNF Hex Socket Cap Screw;316 Stainless Steel, 1-1/4" Length Under Head
MI ITEM #11733075
MFR #09162272
Price$1.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Hex Socket Cap Screw;316 Stainless Steel, 1-1/4" Length Under Head
MI ITEM #11733075
MFR #09162272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.33/ca

Specifications

Dimensions

  • Hex Key Size
    9/64in
  • Length  
    3-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M14x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNF

Overview

Mfr description
09162272 09162272 10-32X1-1/4" 316SS SOC
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought