Motion
09162298
#10-32 UNF Hex Socket Cap Screw;316 Stainless Steel, 2" Length Under Head
Mi Item #11733077
MFR #09162298
Price$1.85/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Hex Socket Cap Screw;316 Stainless Steel, 2" Length Under Head
Mi Item #11733077
MFR #09162298

Mfr description
09162298 09162298 10-32X2" 316SS SOCKET
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/ca

Specifications

Dimensions

  • Hex Key Size
    9/64in
  • Length  
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M14x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)