Motion
09169673
M5x0.80, 50mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733140
MFR #09169673
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80, 50mm Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733140
MFR #09169673

Mfr description
09169673 09169673 DIN 85 M5X50 ZP PAN HD
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length
    50.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M5x0.80

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 85; ISO 1580
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 4.8
  • System of Measurement
    Metric
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)