Motion
09170028
M2.5x0.45, 16mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733173
MFR #09170028
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45, 16mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733173
MFR #09170028

Mfr description
09170028 09170028 DIN84 M2.5X16 ZP CHEES
  • Cheese head types have thick, cylindrical heads and deep drive slots
  • They are used when increased strength and driving power are needed
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Length
    16.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M2.5x0.45

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 84; ISO 1207
  • Finish Coating
    Zinc-Plated
  • Head Type
    Cheese
  • Material
    Steel
  • Material Grade
    Grade 4.8
  • System of Measurement
    Metric
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)