Motion
09170358
M2.5 Screw, Grade 8 Steel Standard Flat Washer 2.7mm ID x 6mm OD, 0.5mm Thick, Zinc-Plated Finish
Mi Item #11733205
MFR #09170358
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5 Screw, Grade 8 Steel Standard Flat Washer 2.7mm ID x 6mm OD, 0.5mm Thick, Zinc-Plated Finish
Mi Item #11733205
MFR #09170358

Mfr description
09170358 09170358 M2.5 ZINC PLT METRIC F
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Inside Diameter
    2.70 mm
  • Outside Diameter
    6.00 in
  • Screw Size
    M2.5
  • Thickness
    0.50 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 8
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)