Motion
09170390
M36 Screw, Grade 8 Steel Standard Flat Washer 37mm ID x 66mm OD, 5mm Thick, Zinc-Plated Finish
Mi Item #11733209
MFR #09170390
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M36 Screw, Grade 8 Steel Standard Flat Washer 37mm ID x 66mm OD, 5mm Thick, Zinc-Plated Finish
Mi Item #11733209
MFR #09170390

Mfr description
09170390 09170390 M36 ZINC PLT METRIC FL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Inside Diameter
    37.00 mm
  • Outside Diameter
    66.00 in
  • Screw Size
    M36
  • Thickness
    5.00 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 8
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)