Motion
09170424
M2x4.00 Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Uncoated
MI ITEM #11733212
MFR #09170424
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x4.00 Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Uncoated
MI ITEM #11733212
MFR #09170424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.05/each

Specifications

Dimensions

  • Height
    1.60 mm
  • Thread Size
    M2x4.00
  • Width Across Flats
    4.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 6
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Overview

Mfr description
09170424 09170424 M2 CL 6 PLAIN STL METR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought