Motion
09170481
M27x3.00 Steel Right Hand Hex Nut;41mm Across Flats, 22mm High, Zinc-Plated Finish
MI ITEM #11733218
MFR #09170481
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M27x3.00 Steel Right Hand Hex Nut;41mm Across Flats, 22mm High, Zinc-Plated Finish
MI ITEM #11733218
MFR #09170481

Mfr description
09170481 09170481 M27 ZINC PLT METRIC HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Height
    22.00 mm
  • Thread Size
    M27x3.00
  • Width Across Flats
    41.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)