Motion
09170515
M22x2.50 Steel Right Hand Hex Nut;32mm Across Flats, 18mm High, Uncoated
MI ITEM #11733221
MFR #09170515
Price$2.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.50 Steel Right Hand Hex Nut;32mm Across Flats, 18mm High, Uncoated
MI ITEM #11733221
MFR #09170515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.08/each

Specifications

Dimensions

  • Height
    18.00 mm
  • Thread Size
    M22x2.50
  • Width Across Flats
    32.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Overview

Mfr description
09170515 09170515 M22 CL 10 BLK STL METR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought