Motion
09170531
M33x3.50 Steel Right Hand Hex Nut;50mm Across Flats, 26mm High, Uncoated
Mi Item #11733223
MFR #09170531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M33x3.50 Steel Right Hand Hex Nut;50mm Across Flats, 26mm High, Uncoated
Mi Item #11733223
MFR #09170531

Mfr description
09170531 09170531 M33 CL 10 BLK STL METR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    26.00 mm
  • Thread Size
    M33x3.50
  • Width Across Flats
    50.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)