Motion
09170556
M36x4.00 Steel Right Hand Hex Nut;55mm Across Flats, 29mm High, Uncoated
Mi Item #11733224
MFR #09170556
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M36x4.00 Steel Right Hand Hex Nut;55mm Across Flats, 29mm High, Uncoated
Mi Item #11733224
MFR #09170556

Mfr description
09170556 09170556 M36 CL 10 BLK STL METR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Height
    29.00 mm
  • Thread Size
    M36x4.00
  • Width Across Flats
    55.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)