Motion
09170564
M14x2.00 Steel Right Hand Hex Jam Nut;22mm Across Flats, 7mm High, Uncoated
MI ITEM #11733225
MFR #09170564
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00 Steel Right Hand Hex Jam Nut;22mm Across Flats, 7mm High, Uncoated
MI ITEM #11733225
MFR #09170564

Mfr description
09170564 09170564 M14 PLAIN STL METRIC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Height
    7.00 mm
  • Thread Size
    M14x2.00
  • Width Across Flats
    22.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Jam Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)