Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Steel Right Hand Hex Jam Nut;36mm Across Flats, 12mm High, Uncoated
MI ITEM #11733229
MFR #09170606

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09170606 09170606 M24 PLAIN STL METRIC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M24x3.00
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    12.00 mm
  • Type
    Hex Jam Nut
  • Width Across Flats
    36.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text