Motion
09170614
M3x0.50 Steel Right Hand Hex Jam Nut;5.5mm Across Flats, 1.8mm High, Uncoated
MI ITEM #11733230
MFR #09170614
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Steel Right Hand Hex Jam Nut;5.5mm Across Flats, 1.8mm High, Uncoated
MI ITEM #11733230
MFR #09170614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Height
    1.80 mm
  • Thread Size
    M3x0.50
  • Width Across Flats
    5.50 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439; ISO 4035
  • Material
    Steel
  • Material Grade
    Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Jam Nut

Overview

Mfr description
09170614 09170614 M3 PLAIN STL METRIC HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought