Motion
09173188
#4-40 UNC, 5/16" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733338
MFR #09173188
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC, 5/16" Length Under Head Slotted Drive Machine Screw - Fillister Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733338
MFR #09173188

Mfr description
09173188 09173188 4-40X5/16 ZP FILSTR HD
  • Fillister head types have thick, cylindrical heads of a relatively small diameter
  • This allows a deep drive slot on a small area for increased torque
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #4-40

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Fillister
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)