Motion
09173311
1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Hot Dipped Galvanized Finish
MI ITEM #11733347
MFR #09173311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Hot Dipped Galvanized Finish
MI ITEM #11733347
MFR #09173311

Mfr description
09173311 09173311 1-1/2-6 HD GALVANIZED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-9/32 in
  • Thread Size
    1-1/2 - 6
  • Width Across Flats
    2-1/4 in

Details

  • Coating
    Hot Dipped Galvanized
  • Material
    Steel
  • Material Grade
    Grade A
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)