Motion
09173436
1/4-20 UNC, 6" Length Under Head Phillips Drive Machine Screw - Round Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733357
MFR #09173436
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 6" Length Under Head Phillips Drive Machine Screw - Round Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733357
MFR #09173436

Mfr description
09173436 09173436 1/4-20X6 ZP RND HD PHI
  • Machine screws without washers can be used with both flat and lock washers
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)