Motion
09173527
#10-24 UNC, 2-1/2" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733364
MFR #09173527
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, 2-1/2" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733364
MFR #09173527

Mfr description
09173527 09173527 10-24X2-1/2 ZP TRUSS H
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-24

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Truss
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)