Motion
09173550
1/4-20 UNC, 2-1/4" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733366
MFR #09173550
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-1/4" Length Under Head Slotted Drive Machine Screw - Truss Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733366
MFR #09173550

Mfr description
09173550 09173550 1/4-20X2-1/4 ZP TRUSS
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Truss
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)