Motion
09173600
Split Lock Washer - 0.0880 in ID, 0.2930 in OD, 0.0200 in Thickness, Silicon Bronze Material, Uncoated Finish
Mi Item #11733370
MFR #09173600
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.0880 in ID, 0.2930 in OD, 0.0200 in Thickness, Silicon Bronze Material, Uncoated Finish
Mi Item #11733370
MFR #09173600

Mfr description
09173600 09173600 2 SILICON BRONZE MEDIU
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.0940 in
  • Maximum Outside Diameter
    0.2930 in
  • Maximum Thickness
    0.0200 in
  • Minimum Inside Diameter
    0.0880 in
  • Minimum Outside Diameter
    0.4890in
  • Screw Size
    #2
  • Thickness
    0.0200 in

Details

  • Finish Coating
    Uncoated
  • Material
    Silicon Bronze
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)