Motion
09173642
Split Lock Washer - 1.3790 in ID, 2.2190 in OD, 0.3440 in Thickness, Steel Material, Uncoated Finish
Mi Item #11733374
MFR #09173642
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.3790 in ID, 2.2190 in OD, 0.3440 in Thickness, Steel Material, Uncoated Finish
Mi Item #11733374
MFR #09173642

Mfr description
09173642 09173642 1-3/8 PLAIN STL MEDIUM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.4080 in
  • Maximum Outside Diameter
    2.2190 in
  • Maximum Thickness
    0.3440 in
  • Minimum Inside Diameter
    1.3790 in
  • Minimum Outside Diameter
    0.3770in
  • Screw Size
    1-3/8
  • Thickness
    0.3440 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)