Motion
09173766
1-1/8 - 7 UNC Stainless Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
Mi Item #11733380
MFR #09173766
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Stainless Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
Mi Item #11733380
MFR #09173766

Mfr description
09173766 09173766 1-1/8-7 18-8 SS FINISH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Height
    31/32 in
  • Thread Size
    1-1/8 - 7
  • Width Across Flats
    1-11/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)