Motion
09173790
1-1/2 - 6 UNC Stainless Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Uncoated
MI ITEM #11733384
MFR #09173790
Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Stainless Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Uncoated
MI ITEM #11733384
MFR #09173790

Mfr description
09173790 09173790 1-1/2-6 18-8 SS FINISH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.78/each

Specifications

Dimensions

  • Height
    1-9/32 in
  • Thread Size
    1-1/2 - 6
  • Width Across Flats
    2-1/4 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)