Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UN Steel Right Hand Hex Nut;3" Across Flats, 1-23/32" High, Zinc Clear Finish
MI ITEM #11733390
MFR #09173857

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09173857 09173857 2-12 ZP GRADE 2 FINISH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    2-12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-23/32 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    3 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2, Grade A
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought