Motion
09173873
#4-40 UNC, 1-1/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733392
MFR #09173873
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC, 1-1/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
Mi Item #11733392
MFR #09173873

Mfr description
09173873 09173873 4-40X1-1/4 ZP PAN HD P
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #4-40

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)