Motion
09173907
#6-32 UNC, 3" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733395
MFR #09173907
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 3" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11733395
MFR #09173907

Mfr description
09173907 09173907 6-32X3 ZP PAN HD PHIL
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-32

Details

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)