Motion
09181827
#10-32 UNF Hex Socket Button Cap Screw;316 Stainless Steel, Uncoated, 1/2" Length Under Head
MI ITEM #11733423
MFR #09181827
Price$0.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Hex Socket Button Cap Screw;316 Stainless Steel, Uncoated, 1/2" Length Under Head
MI ITEM #11733423
MFR #09181827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/ca

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNF

Overview

Mfr description
09181827 09181827 10-32X1/2" 316SS BUTTO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought