Motion
09181918
#8 Screw, 316 Stainless Steel Standard Flat Washer 11/64" ID x 3/8" OD, 0.031" Thick, Plain Finish
Mi Item #11733432
MFR #09181918
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 316 Stainless Steel Standard Flat Washer 11/64" ID x 3/8" OD, 0.031" Thick, Plain Finish
Mi Item #11733432
MFR #09181918

Mfr description
09181918 09181918 8 316SS FLAT WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter
    11/64 in
  • Inside Diameter Range
    0.1719 in~0.1820 in
  • Outside Diameter
    3/8 in
  • Outside Diameter Range
    0.3700 in~0.3750 in
  • Screw Size
    #8
  • Thickness
    0.0310 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)